This product requires certification to purchase.

5/8 x 3/8 in. Supply Kit in Matte Black

You last purchased this on
 
Jaclo Industries

5/8 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #J621-62-MBK
  • Item #3849269
  • Manufacturer Part #621-62-MBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

5/8 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #J621-62-MBK
  • Item #3849269
  • Manufacturer Part #621-62-MBK
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 7463 (ULB P/N 6015)
  • (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Escutcheons P/N 7463 (ULB P/N 6015)
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Faucet Connection Size:
5/8 in
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
WaterSense Labeled:
No