This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

You last purchased this on
 
Jaclo Industries

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #J629-4-62-PCH
  • Item #3842494
  • Manufacturer Part #629-4-62-PCH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #J629-4-62-PCH
  • Item #3842494
  • Manufacturer Part #629-4-62-PCH
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116
  • Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4
  • Two 20" Copper Supply Tubes P/N 662
  • Two Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
Yes
Water Supply Connector Type:
Sink