Single Function Full Rain Showerhead in Satin Gold
Single Function Full Rain Showerhead in Satin Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 12" diameter all brass body with 126 easy clean rubber jets
- Available flow rates: 2.5, 2.0 gpm
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Diameter:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Rain