This product requires certification to purchase.

2-1/8 in. Brass Toe-Tap Drain in Satin Nickel

Jaclo Industries

Model 529 2-1/8 in. Brass Toe-Tap Drain in Satin Nickel

  • Fast #
  • Part #J529-SN
  • Item #2135545
  • Manufacturer Part #529-SN
4.2 out of 5 Customer Rating
Brand image
Jaclo Industries

Model 529 2-1/8 in. Brass Toe-Tap Drain in Satin Nickel

  • Fast #
  • Part #J529-SN
  • Item #2135545
  • Manufacturer Part #529-SN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Push down to open or close bath tub drain
  • Forged brass cap (2" diameter)
  • Brass body
  • Spring loaded internal mechanism for easy use
  • 11/2 Coarse threads
  • Fits Gerber, JACLO and most other manufacturers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Model 529
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2 in
Thread Type:
Coarse
UPC:
020111020155