This product requires certification to purchase.

4 in. Brass Toe-Tap Drain in Matte Black

You last purchased this on
 
Jaclo Industries

Model 533-100 4 in. Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #J533-100-MBK
  • Item #4908754
  • Manufacturer Part #533-100-MBK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Model 533-100 4 in. Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #J533-100-MBK
  • Item #4908754
  • Manufacturer Part #533-100-MBK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4" long threads for thick tubs
  • Forged brass cap (2" diameter)
  • Brass body
  • 11/2" Coarse threads
  • Fits JACLO, Gerber and most other manufacturers
  • Use for thick tubs requiring drain with overflow
  • Requires Certification

Documents


Specifications

Collection:
Model 533-100
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2 in
Thread Type:
Coarse