This product requires certification to purchase.

1/2 x 3/8 in. Threaded x OD Tube Cross Handle Straight Supply Stop Valve in Polished Brass

You last purchased this on
 
Jaclo Industries

Model 619 1/2 x 3/8 in. Threaded x OD Tube Cross Handle Straight Supply Stop Valve in Polished Brass

  • Fast #
  • Part #J619-PB
  • Item #2135819
  • Manufacturer Part #619-PB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Model 619 1/2 x 3/8 in. Threaded x OD Tube Cross Handle Straight Supply Stop Valve in Polished Brass

  • Fast #
  • Part #J619-PB
  • Item #2135819
  • Manufacturer Part #619-PB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Straight pattern IPS x 3/8" O.D. quarter turn ball valve
  • IPS 1/2" inlet x 3/8" O.D. outlet
  • All brass body and stem
  • White Porcelain button available - "H", "C" & plain for standard cross handle only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
Model 619
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Handle Type:
Cross
Height:
2-5/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve