Single Function Showerhead in Satin Gold
Rain Machine Single Function Showerhead in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/2" female IPS fixed, no ball joint design
- Surface mount or flush mount
- 16" X 16" all brass body with 256 easy clean rubber jets
- All mounting hardware included
- Available in 2.5 and 2.0 gpm (2.0 gpm @ 55 psi)
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Rain Machine
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain