This product requires certification to purchase.

Round Bottle Trap in Satin Nickel

You last purchased this on
 
Jaclo Industries

Round Bottle Trap in Satin Nickel

  • Fast #
  • Part #J256-SN
  • Item #4513037
  • Manufacturer Part #256-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Round Bottle Trap in Satin Nickel

  • Fast #
  • Part #J256-SN
  • Item #4513037
  • Manufacturer Part #256-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorative round lavatory trap
  • 11/2" wall outlet x 11/4" inlet
  • All brass fully polished & plated
  • Complements majority of collections
  • Extension wall tubes available
  • Requires Certification

Specifications

Color Finish Name:
Satin Nickel
Height:
7-3/4 in
IAPMO Listed:
No
Length:
13-1/4 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Size:
2-1/8 in