Dual Function Showerhead in Polished Chrome
Storm® Dual Function Showerhead in Polished Chrome
Product Details
Product Details
- Brass 3 1/2" adjustable spray showerhead
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Eight adjustable jets with 64 individual sprays
- Adjusts from wide to narrow rain
- Easy clean flush system
- Available flow rate: 2.5, 2.0 GPM (Not recommended at 1.75 & 1.5 GPM)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Storm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-5/16 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Rain
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in