Single Function Showerhead in Matte Black
The Rain Machine® Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Square all brass body 12" X 12" with 121 easy clean rubber jets
- Available flow rates: 2.5 & 2.0 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- The Rain Machine®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Length:
- 2 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- WaterSense Labeled:
- No
- Width:
- 12 in