This product requires certification to purchase.

Single Function Full Rain Showerhead in Polished Brass

You last purchased this on
 
Jaclo Industries

Uptown Contempo Single Function Full Rain Showerhead in Polished Brass

  • Fast #
  • Part #JS210-PB
  • Item #4382391
  • Manufacturer Part #S210-PB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Uptown Contempo Single Function Full Rain Showerhead in Polished Brass

  • Fast #
  • Part #JS210-PB
  • Item #4382391
  • Manufacturer Part #S210-PB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
  • 10" diameter all brass body with 100 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 gpm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Uptown Contempo
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
Height:
2 in
Length:
2 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Rain
Width:
1/8 in