3/4 x 8-1/2 in. Tub Spout in Polished Chrome
Westfield 3/4 x 8-1/2 in. Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass tub spout
- Decorative trim ring
- Female 3/4" IPS with 3/4" x 1/2" bushing
- Reach 7 7/8"
- Complements both traditional & contemporary styles
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Westfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Spout Reach:
- 7-7/8 in
- UPC:
- 020111047466
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in