This product requires certification to purchase.

Left-Hand Trip Lever in Satin Nickel

You last purchased this on
 
JACLO

Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #J9313-SN
  • Item #9687394
  • Manufacturer Part #9313-SN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #J9313-SN
  • Item #9687394
  • Manufacturer Part #9313-SN
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Toilet tank "trip" lever to fit TOTO model: THU311 & THU311N
  • Brass arm
  • Fits TOTO models: Aimes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Toto Aimes, Toto THU311, Toto THU311N
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
3-3/8 in
Material:
Brass
Trip Lever Location:
Left-Hand