Lift & Turn Tub Drain Strainer with Faceplate (2-Hole) in Pewter
Lift & Turn Tub Drain Strainer with Faceplate (2-Hole) in Pewter
Frequently Purchased Together
Product Details
Product Details
- Lift & turn bath plug complete with brass two hole faceplate
- Design with bushing allows for use with 1 3/8" fine thread or 1 1/2" coarse thread drains
- Fits Gerber, JACLO & most other manufacturers
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.