This product requires certification to purchase.

1-7/8 in. Air Switch in Satin Gold

You last purchased this on
 
JACLO

Model 2828 1-7/8 in. Air Switch in Satin Gold

  • Fast #
  • Part #J2828-SG
  • Item #4774470
  • Manufacturer Part #2828-SG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Model 2828 1-7/8 in. Air Switch in Satin Gold

  • Fast #
  • Part #J2828-SG
  • Item #4774470
  • Manufacturer Part #2828-SG
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Waste/garbage disposal round air switch button for vanity installation
  • Easy installation
  • Maximum deck thickness 1-5/8 in
  • Requires Certification

Documents


Specifications

Collection:
Model 2828
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
1-7/8 in
Height:
2-1/2 in
Product Type:
Air Switch
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No