This product requires certification to purchase.

1/2 x 3/8 in. Threaded x OD Tube Oval Handle Straight Supply Stop Valve in Polished Brass

You last purchased this on
 
JACLO

Model 591 1/2 x 3/8 in. Threaded x OD Tube Oval Handle Straight Supply Stop Valve in Polished Brass

  • Fast #
  • Part #J591-PB
  • Item #2135245
  • Manufacturer Part #591-PB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Model 591 1/2 x 3/8 in. Threaded x OD Tube Oval Handle Straight Supply Stop Valve in Polished Brass

  • Fast #
  • Part #J591-PB
  • Item #2135245
  • Manufacturer Part #591-PB
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight pattern IPS x 3/8" O.D. multi turn style valve
  • IPS 1/2" inlet x 3/8" O.D. outlet
  • All brass body and stem
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
Model 591
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Handle Type:
Oval
Height:
1-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve