This product requires certification to purchase.

Quarter Turn Angle Pattern Toilet Supply Kit

You last purchased this on
 
JACLO

Model 621-8-72 Quarter Turn Angle Pattern Toilet Supply Kit

  • Fast #
  • Part #J621-8-72-CB
  • Item #7781612
  • Manufacturer Part #621-8-72-CB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Model 621-8-72 Quarter Turn Angle Pattern Toilet Supply Kit

  • Fast #
  • Part #J621-8-72-CB
  • Item #7781612
  • Manufacturer Part #621-8-72-CB
5 out of 5 Customer Rating

X Points
Color Finish Name: Caramel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete toilet supply kit
  • Quarter turn angle pattern 5/8" O.D. compression (fits 1/2" copper) x 3/8" O.D. supply valve with oval handle P/N 621-8
  • 20" copper supply tube P/N 772
  • Escutcheon P/N 7463
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Model 621-8-72
Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Oval
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Type:
Angle Supply Stop Valve