This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
JACLO

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS408XV-1.75-PCH
  • Item #9686835
  • Manufacturer Part #S408XV-1.75-PCH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS408XV-1.75-PCH
  • Item #9686835
  • Manufacturer Part #S408XV-1.75-PCH
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A POWER SHOWER WITH EXTRA VELOCITY - the technology of the Rain Machine® allows for a strong rain spray at any angle
  • 1/2 in IPS adjustable brass ball joint to adjust angle of showerhead
  • 8 in diameter all brass body with 70 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 gpm
  • 2.0 & 1.75 gpm- Water sense Approved
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
8 in