Single Function Showerhead in Caramel Bronze
Rain Machine Single Function Showerhead in Caramel Bronze
Frequently Purchased Together
Product Details
Product Details
- 1/2" female IPS fixed, no ball joint design
- 16" diameter all brass body with 234 easy clean rubber jets
- Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-12
- Collection:
- Rain Machine
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Diameter:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Height:
- 2 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- WaterSense Labeled:
- No