This product requires certification to purchase.

Trip Lever in Polished Nickel

JACLO

Trip Lever in Polished Nickel

  • Fast #
  • Part #J9141-PN
  • Item #2133248
  • Manufacturer Part #9141-PN
5 out of 5 Customer Rating
Brand image
JACLO

Trip Lever in Polished Nickel

  • Fast #
  • Part #J9141-PN
  • Item #2133248
  • Manufacturer Part #9141-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet tank "trip" lever to fit TOTO model: THU141
  • Brass arm & handle
  • Fits TOTO Models: Carrollton, Dartmouth, Eco Dartmouth, Eco Promenade, Eco Whitney, New Promenade, Whitney
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Toto USA THU141 Whitney Toilet Tank
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Length:
10-1/2 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111971297
WaterSense Labeled:
No
Width:
1-1/4 in