This product requires certification to purchase.

1/4 in. Compression Polypropylene

You last purchased this on
 
Jaco

1/4 in. Compression Polypropylene

  • Fast #
  • Part #J154PO
  • Item #4933061
  • Manufacturer Part #15-4-P-O
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaco

1/4 in. Compression Polypropylene

  • Fast #
  • Part #J154PO
  • Item #4933061
  • Manufacturer Part #15-4-P-O
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Compression Connector
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
Minimum Temperature:
-30
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
50 psi