This product requires certification to purchase.

3/8 in. Comp X 1/2 in. NPT Polypropylene

You last purchased this on
 
Jaco

3/8 in. Comp X 1/2 in. NPT Polypropylene

  • Fast #
  • Part #J2568PO
  • Item #4932339
  • Manufacturer Part #25-6-8-P-O
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaco

3/8 in. Comp X 1/2 in. NPT Polypropylene

  • Fast #
  • Part #J2568PO
  • Item #4932339
  • Manufacturer Part #25-6-8-P-O
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Compression Connector, Increasing
Length:
1-17/64 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
Minimum Temperature:
-30
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
50 psi