This product requires certification to purchase.

17 6030 SKIRTED WHIRLPOOL RH WHITE

You last purchased this on
 
JACUZZI®

17 6030 SKIRTED WHIRLPOOL RH WHITE

  • Fast #
  • Part #JSG16959
  • Item #7911310
  • Manufacturer Part #SG16959
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

17 6030 SKIRTED WHIRLPOOL RH WHITE

  • Fast #
  • Part #JSG16959
  • Item #7911310
  • Manufacturer Part #SG16959
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable high-gloss acrylic material
  • TRU-LEVEL™ base simplifies installation
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • 17" deck height provides easier access
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • ADA compliant when installed according to ADA Standards
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
17 in
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
Number of Jets:
6
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Pump Location:
Left
Volts:
120V
Weight:
59 lb
Width:
30 in