2 hp Magnum Pump for Inground Pool

You last purchased this on
 
JACUZZI®

2 hp Magnum Pump for Inground Pool

  • Fast #
  • Part #J94027120
  • Item #7199046
  • Manufacturer Part #94027120
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

2 hp Magnum Pump for Inground Pool

  • Fast #
  • Part #J94027120
  • Item #7199046
  • Manufacturer Part #94027120
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
21, 10.5
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Height:
13-5/8 in
Horsepower:
2 hp
Length:
27-1/8 in
Material:
Glass Reinforced Plastic
Power Source:
Electric
RPM:
3450
UL Listed:
Yes
Volts:
115/230V
Width:
7-9/16 in