26 in. Slip Cover Drain Kit in Polished Chrome
26 in. Slip Cover Drain Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balanced 360° balanced air flow system for a whole body experience
- Sidewall and TLC (thermal lumbar comfort™) air inlets
- Limited lifetime warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5 in
- Drain Component Type:
- Drain Cover
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UPC:
- 731352728679
- Width:
- 6-1/2 in