This product requires certification to purchase.

67 x 34 in. Soaker Freestanding Bathtub Center Drain in White

JACUZZI®

Adatto™ 67 x 34 in. Soaker Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #JTRF673424JCAW
  • Item #7798185
  • Manufacturer Part #TRF67-3424JC-AW
3.2 out of 5 Customer Rating
Brand image
JACUZZI®

Adatto™ 67 x 34 in. Soaker Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #JTRF673424JCAW
  • Item #7798185
  • Manufacturer Part #TRF67-3424JC-AW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deck-mount faucet compatible
  • Durable high-gloss acrylic material
  • Adjustable stainless steel leveling feet facilitate easy installation
  • Hot water immersion has proven hydrotherapeutic powers
  • The combination of heat and water relaxes muscles and calms the senses
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Integrated linear overflow and toe-tap drain included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
19-7/8 in
Basin Length:
49-1/2 in
Basin Width:
21-5/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
90 gal
Clawfoot Included:
No
Collection:
Adatto™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-9/10 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
24 in
Overall Length:
67 in
Overall Width:
34 in
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352747519
Weight:
152 lb