67 x 34 in. Soaker Freestanding Bathtub Center Drain
Amalia 67 x 34 in. Soaker Freestanding Bathtub Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deck-mount faucet compatible
- Durable high-gloss acrylic material
- Adjustable stainless steel leveling feet facilitate easy installation
- Hot water immersion has proven hydrotherapeutic powers
- The combination of heat and water relaxes muscles and calms the senses
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Integrated linear overflow and toe-tap drain included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 19-11/16 in
- Basin Length:
- 49-1/2 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Clawfoot Included:
- No
- Clawfoot Material:
- Stainless Steel
- Collection:
- Amalia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-7/10 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 24 in
- Overall Length:
- 67 in
- Overall Width:
- 34 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 112 lb