59 x 32 in. Freestanding Bathtub with End Drain in White
Arietta™ 59 x 32 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deck-mount faucet compatibility
- Tru-Level® base for easy installation
- Soaking experience is Jacuzzi® Epsom Salt Compatible
- Proven hydrotherapy in its fundamental form
- Warm water promotes circulation and relaxation
- Ergonomic designs cradle the bather
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 16-4/5 in
- Basin Length:
- 41 in
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 45 gal
- Clawfoot Included:
- No
- Collection:
- Arietta™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 16-4/5 in
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- Yes
- GSA Approved:
- No
- Height:
- 24-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 24-4/5 in
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 12-1/2 in
- UL Listed:
- No
- Weight:
- 130 lb