BARREA TOWEL RING BRUSHED NICKEL
Barrea™ BARREA TOWEL RING BRUSHED NICKEL
Product Details
Product Details
- Solid Brass Construction
- Perfect Match To Jacuzzi Barrea Faucets
- Perfect Match To JACUZZI BARREA Faucets
Specifications
- Collection:
- Barrea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-11/100 in
- Height:
- 7-51/100 in
- Length:
- 3-11/100 in
- Material:
- Brass
- Projection:
- 3-11/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 6-69/100 in