66 x 36 in. Freestanding Bathtub with End Drain in White
Bianca™ 66 x 36 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Basin Length:
- 44-7/10 in
- Basin Width:
- 20-9/10 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 91 gal
- Clawfoot Included:
- No
- Collection:
- Bianca™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 10
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 18-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 193 lb