65-1/2 x 35-5/8 in. Freestanding Bathtub with Center Drain in White
Bravo™ 65-1/2 x 35-5/8 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deck-mount faucet compatibility
- Six adjustable standing legs
- Proven hydrotherapy in its fundamental form
- Warm water promotes circulation and relaxation
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 30 in
- Basin Width:
- 20-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Bravo™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 19-63/100 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- Yes
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 24 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Center
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Weight:
- 122 lb
- Width:
- 35-5/8 in