This product requires certification to purchase.

60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control in White

You last purchased this on
 
JACUZZI®

Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control in White

  • Fast #
  • Part #JNF84959
  • Item #4578623
  • Manufacturer Part #NF84959
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control in White

  • Fast #
  • Part #JNF84959
  • Item #4578623
  • Manufacturer Part #NF84959
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
84 gal
Collection:
Capella®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
23-1/4 in
Drain Location:
Center
Height:
20 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
Size:
60 in x 60 in
UL Listed:
No
Volts:
120V
Weight:
122 lb
Width:
60 in