This product requires certification to purchase.

36 in. x 48 in. Shower Base with Center Drain in White

You last purchased this on
 
JACUZZI®

Catalina™ 36 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #JSR3648JCAW
  • Item #5112788
  • Manufacturer Part #SR-3648JC-AW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Catalina™ 36 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #JSR3648JCAW
  • Item #5112788
  • Manufacturer Part #SR-3648JC-AW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sleek, streamlined and stylish - a modern touch to any shower space
  • High-gloss acrylic finish for durability and ease of cleaning
  • Low threshold for easy entry and exit
  • Slip-resistant bottom
  • Shower drain with chrome strainer sold separately
  • Tru-level®base system offers easy installation and superior structural integrity
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • 1-year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Catalina™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Height:
3-3/16 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
36 in
Material:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
3-3/16 in
UL Listed:
No
Width:
48 in