This product requires certification to purchase.

60 in. x 34 in. Shower Base with Right Drain in White

You last purchased this on
 
JACUZZI®

Catalina™ 60 in. x 34 in. Shower Base with Right Drain in White

  • Fast #
  • Part #JSRS3460JRAW
  • Item #7643667
  • Manufacturer Part #SR-S3460JR-AW
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Catalina™ 60 in. x 34 in. Shower Base with Right Drain in White

  • Fast #
  • Part #JSRS3460JRAW
  • Item #7643667
  • Manufacturer Part #SR-S3460JR-AW
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Available concealed drain cover MM23959 enhances the look of the contemporary CATALINA® Shower Bases
  • Slip-resistant bottom
  • Includes drain with chrome strainer
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
CSA Certified:
Yes
Collection:
Catalina™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
2-3/50 in
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
2-3/50 in
Width:
34 in