This product requires certification to purchase.

60 in. x 30 in. Shower Base with Right Drain in White

You last purchased this on
 
JACUZZI®

Cayman® 60 in. x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #JSRN3060JRAW
  • Item #7112896
  • Manufacturer Part #SR-N3060JR-AW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Cayman® 60 in. x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #JSRN3060JRAW
  • Item #7112896
  • Manufacturer Part #SR-N3060JR-AW
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Tru-level® base system
  • Standard integral tile flange
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cayman®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-1/2 in
Height:
4-1/10 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
4-1/10 in
UL Listed:
No
Width:
30 in