59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Celeste™ 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Seamless finishing
- Integral linear overflow in chrome or white
- Freestanding design
- Proven hydrotherapy in its fundamental form
- Warm water promotes circulation and relaxation
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-9/10 in
- Basin Length:
- 56-33/50 in
- Basin Width:
- 20-47/50 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 66.5 gal
- Clawfoot Included:
- No
- Collection:
- Celeste™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17-18/25 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- Weight:
- 93 lb