Drain Kit with Overflow in Matte Black
Drain Kit with Overflow in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Low-profile slip cover drain kit enhances the aesthetics of bathtubs with a round overflow cutout
- Compatible with deck-mount faucet
- Compatible with drain alignment kit
- Low-profile round cover
- Compatible with all other bathtubs with round cutouts
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- Height:
- 26 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in