This product requires certification to purchase.

66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

You last purchased this on
 
JACUZZI®

Duetta® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JMV90C59
  • Item #7112991
  • Manufacturer Part #MV90C59
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Duetta® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JMV90C59
  • Item #7112991
  • Manufacturer Part #MV90C59
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White/Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
89 gal
Collection:
Duetta®
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Depth:
20-73/80 in
Drain Location:
Center
Height:
26 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
14
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
Volts:
120V
Weight:
136 lb