60 x 32 in. Freestanding Bathtub in White
Era™ 60 x 32 in. Freestanding Bathtub in White
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 43 gal
- Collection:
- Era™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 15-3/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 25-4/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 85 lb
- Width:
- 32 in