Brass Trip Lever Drain in Brushed Nickel
Era™ Brass Trip Lever Drain in Brushed Nickel
Product Details
Product Details
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 1-1/2 in