Brass Trip Lever Drain in Polished Chrome
Era™ Brass Trip Lever Drain in Polished Chrome
Product Details
Product Details
- Balanced 360° balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited lifetime warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Era™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 1-1/2 in