Pedestal in White
Era™ Pedestal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- Collection:
- Era™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-22/10 in
- Length:
- 60 in
- Material:
- Plastic
- Product Type:
- Base
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 31 in