Fiore™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 57 gal
- Clawfoot Included:
- No
- Collection:
- Fiore™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 20-7/50 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 24-3/50 in
- Overall Length:
- 62 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 17 in
- UL Listed:
- No
- Weight:
- 101 lb