65-3/4 x 65-3/4 in. Acrylic Corner Drop-In or Undermount Bathtub with Center Drain and J2 Basic Control in Oyster
Fuzion® 65-3/4 x 65-3/4 in. Acrylic Corner Drop-In or Undermount Bathtub with Center Drain and J2 Basic Control in Oyster
Product Details
Product Details
- Ergonomic design cradles the bather and included pillow allows for maximum relaxation
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- High-gloss acrylic with fiberglass backing for life long durability
- Chromatherapy features LED lighting to restore balance and well-being.
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Limited Lifetime Warranty
- JACUZZI Epsom Salt Compatible
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 148 gal
- Collection:
- Fuzion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Configuration:
- Soaker
- Depth:
- 20-9/16 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 65-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 150 lb
- Width:
- 65-3/4 in