This product requires certification to purchase.

Luxury Pillow in Translucent Grey

JACUZZI®

Lenire™ Luxury Pillow in Translucent Grey

  • Fast #
  • Part #JJZPILLOW2
  • Item #7505158
  • Manufacturer Part #JZ-PILLOW2
4.8 out of 5 Customer Rating
Brand image
JACUZZI®

Lenire™ Luxury Pillow in Translucent Grey

  • Fast #
  • Part #JJZPILLOW2
  • Item #7505158
  • Manufacturer Part #JZ-PILLOW2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crafted from JACUZZI's Technogel for comfort and support
  • Installs on most JACUZZI tubs through an adhesive backing
  • Can be placed in the location of your choosing
  • Rinse clean with water and air dry
  • Provides comfort to the head and neck area
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Accessory Type:
Footsteps and Pillows
CARB OTC LEED Compliant:
No
Collection:
Lenire™
Color Finish Category:
Greys
Color Finish Name:
Grey
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Length:
11 in
Material:
Gel
UL Listed:
No
UPC:
731352741876