60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Linea® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Whisper+ Technology™ upgrade reduces whirlpool noise and vibration up to 66% compared to standard whirlpool systems
- Clean-line, minimalist design
- Sleek linear overflow drain
- Proven hydrotherapy in its fundamental form
- Warm water promotes circulation and relaxation
- Ergonomic designs cradle the bathe
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 18 in
- Basin Length:
- 52-3/23 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Linea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Left
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 55 lb
- cUPC Certified:
- No