This product requires certification to purchase.

60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
JACUZZI®

Linea® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JMU60959
  • Item #7099218
  • Manufacturer Part #MU60959
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JMU60959
  • Item #7099218
  • Manufacturer Part #MU60959
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
27 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
62 gal
Collection:
Linea®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
Soaking Depth:
15 in
UL Listed:
No
Weight:
61 lb
cUPC Certified:
No