Plastic Toe-Tap Drain in Matte Black
Linear Plastic Toe-Tap Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Linear overflow design
- Complete kit, pipes and fittings are included
- Pipe material is plastic
- Pipe size is 1-1/2"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Linear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Gauge (metal):
- 1.5 ga
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 5 in