This product requires certification to purchase.

Low Profile Slip Cover in White

You last purchased this on
 
JACUZZI®

Low Profile Slip Cover in White

  • Fast #
  • Part #JPG35959
  • Item #7238558
  • Manufacturer Part #PG35959
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Low Profile Slip Cover in White

  • Fast #
  • Part #JPG35959
  • Item #7238558
  • Manufacturer Part #PG35959
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with deck-mount faucet and drain alignment kit
  • Low-profile round cover
  • Alternative to LH33 universal deep soak drain
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material:
Plastic
Product Type:
Slip Cover Drain Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.