This product requires certification to purchase.

60 x 32 in. Air Bath Drop-In Bathtub with End Drain in Oyster

You last purchased this on
 
JACUZZI®

Luxura® 60 x 32 in. Air Bath Drop-In Bathtub with End Drain in Oyster

  • Fast #
  • Part #JLXS6032ARL2XXY
  • Item #2888156
  • Manufacturer Part #LXS6032ARL2XXY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Luxura® 60 x 32 in. Air Bath Drop-In Bathtub with End Drain in Oyster

  • Fast #
  • Part #JLXS6032ARL2XXY
  • Item #2888156
  • Manufacturer Part #LXS6032ARL2XXY
5 out of 5 Customer Rating

X Points
Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
50 gal
Collection:
Luxura®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
End
Height:
20-1/4 in
IAPMO Listed:
No
Installation Type:
Skirted
Material:
Plastic
NSF Certified:
Yes
Overall Length:
60 in
Overall Width:
32 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
117 lb